Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

ORSYmobil LARGE - RIGHT

963.99830 - UNSPSC 24112000
ORSYmobil LARGE - RIGHT ORSYmobil LARGE - RIGHT
ORSYmobil LARGE - RIGHT

Delivery

In stock delivery from our warehouses.
0 Review(s)

Ready for installation and pre-assembled.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Height co-driver side 950 mm
Width co-driver side 1112 mm
Depth 380 mm
Product Weight 50 kg
Colour Anthracite grey RAL 7016 structure, Traffic red RAL 3020 structure

Features

Suitable for many vehicle types
Expandable by modular components
Made of high-strength steel with high-quality powder coating
Includes anti-slip mats
Includes side and floor mounting kits
Right side consisting of: substructure with flap height 180 mm and clear height 410 mm; extendable workbench with turntable and vice; 3 drawers height 120 mm with 2 separating plates each; 1 frame attachment with a separating plate

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.